Shop All Portable Coolers
This Product is Discontinued
Igloo
Cooler, 12x10-1/4", White, Poly (Discontinued)
Mfr # 64568
Zoro # G000948187
This Product is Discontinued
Key Features
- With Wheels No
- Lid Color Gray
- Cooler Body Type Soft Sided Cooler
- Body Color White
- Exterior Length 16 in
Product Information
- Brand Igloo
- MFR # 64568
- Zoro # G000948187
- UPC # 034223645687
- Country of Origin China
- Category Portable Coolers
Dimensions
Exterior Length | 16 in |
Exterior Width | 10 1/4 in |
Exterior Height | 12 in |
Details
With Wheels | No |
Lid Color | Gray |
Cooler Body Type | Soft Sided Cooler |
Body Color | White |
Item | Cooler |
Features | Clip-Down Ends for Added Cold Retention, Compact Size is Great for Boating and Storage, Deep, Gusseted Front Pocket Provides Additional Storage, Leak Resistant, Easy to Clean, Antimicrobial Liner, Maxcold(R) Insulation With 25% More Foam to Keep Food and Drinks Cooler Longer, Non-Corrosive, Durable Hardware, Removable, Padded Adjustable Shoulder Strap, Top Handles for Easy Carrying |
Number of Cans | 36 |
Primary Material | Polyester |
Description
Beverage Cooler, Snapdown 36, White/Gray, Soft Sided Cooler, With Wheels No, Exterior Length 16 in, Exterior Width 10 1/4 in, Exterior Height 12 in, Polyester, Body Color White, Lid Color Gray, Number of Cans 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.