Shop All Portable Coolers
This Product is Discontinued
Igloo
Chest Cooler, Marine, 48 qt., White (Discontinued)
Mfr # 44681
Zoro # G4348127
This Product is Discontinued
Key Features
- Capacity 48 qt.
- Material HDPE, HIPS, PU, PP
- With Wheels No
- Type Marine
- Primary Material Plastic
Product Information
- Brand Igloo
- MFR # 44681
- Zoro # G4348127
- UPC # 034223446819
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Height | 14 1/2 in |
Exterior Length | 26 in |
Exterior Width | 14 5/8 in |
Details
Capacity | 48 qt. |
Material | HDPE, HIPS, PU, PP |
With Wheels | No |
Type | Marine |
Primary Material | Plastic |
Insulation | Ultratherm(R) |
Body Color | White |
Item | Marine Chest Cooler |
Features | UV Inhibitors Guard Against Sun Damage, Reinforced Swing-Up Cooler Handles with Tie-Down Feature, Fish Measuring Ruler on Lid, Stain- and Odor-Resistant Liner, Recessed, Triple-Snap Drain Plug, Stainless Steel Corrosion Resistant Screws |
Cooler Body Type | Marine Chest Cooler |
Soft/Hard | Hard |
Ice Retention | Up to 2 days |
Lid Color | White |
Number of Cans | 56 |
Cooler Capacity | 48.0 qt |
Cooler Design | Container Storage |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 48 qt, Exterior Length 26 in, Exterior Width 14 5/8 in, Exterior Height 14 1/2 in, Plastic, Ice Retention Up to 2 days, Body Color White, Lid Color White, Number of Cans 56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.