Shop All Portable Coolers
This Product is Discontinued
Igloo
Chest Cooler, Marine, 36 qt., White (Discontinued)
Mfr # 44679
Zoro # G4293256
This Product is Discontinued
Key Features
- Capacity 36 qt.
- Material HDPE, HIPS, PU, PP
- With Wheels No
- Insulation Ultratherm(R) Insulated Cooler Body - Extended Cold
- Type Marine
Product Information
- Brand Igloo
- MFR # 44679
- Zoro # G4293256
- UPC # 034223446796
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Length | 24 1/4 in |
Exterior Width | 13 1/2 in |
Exterior Height | 13 in |
Details
Capacity | 36 qt. |
Material | HDPE, HIPS, PU, PP |
With Wheels | No |
Insulation | Ultratherm(R) Insulated Cooler Body - Extended Cold |
Type | Marine |
Features | UV Inhibitors Guard Against Sun Damage, Reinforced Swing-Up Cooler Handles with Tie-Down Feature, Stain- and Odor-Resistant Liner, Stainless Steel Corrosion Resistant Screws |
Item | Marine Chest Cooler |
Soft/Hard | Hard |
Body Color | White |
Lid Color | White |
Number of Cans | 56 |
Cooler Body Type | Marine Chest Cooler |
Ice Retention | Up to 2 days |
Cooler Design | Container Storage |
Cooler Capacity | 36 qt |
Primary Material | Plastic |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 36 qt, Exterior Length 24 1/4 in, Exterior Width 13 1/2 in, Exterior Height 13 in, Plastic, Ice Retention Up to 2 days, Body Color White, Lid Color White, Number of Cans 56
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.