Shop All Portable Coolers
Igloo
Chest Cooler, 48.0 qt. Cap., 25-11/16" L
Mfr # 00050063
Zoro # G0214395
original price:
$60.49
9% off
new price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Cooler Body Type Chest Cooler
- Exterior Dia. Not Round
- Body Color Red
- Primary Material Plastic
Product Information
- Brand Igloo
- MFR # 00050063
- Zoro # G0214395
- UPC # 034223500634
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Dia. | Not Round |
Exterior Height | 14 1/4 in |
Exterior Length | 25 11/16 in |
Exterior Width | 14 1/8 in |
Details
With Wheels | No |
Cooler Body Type | Chest Cooler |
Body Color | Red |
Primary Material | Plastic |
Ice Retention | Up to 1 day |
Item | Chest Cooler |
Cooler Capacity | 48 qt |
Lid Color | White |
Number of Cans | 76 |
Description
Chest Cooler, Chest Cooler, With Wheels No, 48 qt, Exterior Length 25 11/16 in, Exterior Width 14 1/8 in, Exterior Height 14 1/4 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 1 day, Body Color Red, Lid Color White, Number of Cans 76
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Extra Wide Stainless Steel Spikes, 10ft. (EWS-10)
- HARVEST LANE HONEY Harvest Lane Honey WWA-104 Beginner Beekeeper Kit (203677)
- HOLLAND BAR STOOL CO 60" Iowa State Grill Cover (GC60IowaSt)
- CHAMPION SPORTS Leather Medicine Ball, 3kg, 10"D (MB6)
- IGLOO LUNCH BAG COOLER (64656)
- IGLOO Tag Along Too Turquoise 11 qt Cooler (32653)
- IGLOO Beverage Cooler, 2 gal., Yellow (421)
- IGLOO Playmate The Boss 14.8 Qt. Cooler, Black (43581)
- IGLOO COLLAPSE&COOL 6CAN ASSD (66394)
- IGLOO Igloo 8063195 70 qt. IMX Cooler; Gray (8063195)
- CANYON COOLERS Cooler, Navigator 150 White Diamond (N150WM)
- Igloo Portable Coolers