Shop All Portable Coolers
This Product is Discontinued
Igloo
Beverage Cooler, 50 qt. Cap., Gray (Discontinued)
Mfr # 00049783
Zoro # G5870641
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 52 qt.
- Material HDPE
- With Wheels Yes
- Cooler Body Type Chest Cooler
- Features Cool Riser Technology, Diamond Plate Metal Insert Reinforces the Ruggedness and Durability, Rubberized T-Latches Secure Lid Closure and Lock in The Cold, Skid Pads Add Extra Layer of Corner Protection, Holds Ice 5 Days at 90 Degrees F
Product Information
- Brand Igloo
- MFR # 00049783
- Zoro # G5870641
- UPC # 034223497835
- Country of Origin China
- Category Portable Coolers
Dimensions
Exterior Width | 16 27/64 in |
Exterior Dia. | Not Round |
Exterior Length | 26 13/64 in |
Exterior Height | 16 3/4 in |
Width | 16.4" |
Length | 26.2" |
Height | 16.1" |
Details
Capacity | 52 qt. |
Material | HDPE |
With Wheels | Yes |
Cooler Body Type | Chest Cooler |
Features | Cool Riser Technology, Diamond Plate Metal Insert Reinforces the Ruggedness and Durability, Rubberized T-Latches Secure Lid Closure and Lock in The Cold, Skid Pads Add Extra Layer of Corner Protection, Holds Ice 5 Days at 90 Degrees F |
Cooler Capacity | 50.0 qt |
Primary Material | Plastic |
Body Color | Gray |
Insulation | Extra-Thick Foam |
Item | Beverage Cooler |
Lid Color | Gray |
Description
Beverage Cooler, Chest Cooler, With Wheels No, 50 qt, Exterior Length 26 3/16 in, Exterior Width 16 7/16 in, Exterior Height 16 3/4 in, Exterior Dia. Not Round, Plastic, Body Color Gray, Lid Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.