Shop All Portable Cooler Accessories
Igloo
72 qt. Chest Cooler, Seat Cushion Top, Marine
Mfr # 8496
Zoro # G4956393
product price: $78.25
/ea
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 44685
- Height 2 3/4 in
- Length 27 in
- Width 15 3/4 in
- Material vinyl
Product Information
- Brand Igloo
- MFR # 8496
- Zoro # G4956393
- UPC # 034223096694
- Country of Origin China
- Category Portable Cooler Accessories
Dimensions
Height | 2 3/4 in |
Length | 27 in |
Width | 15 3/4 in |
Details
For Use With | Mfr. No. 44685 |
Item | Cooler Seat Cushion |
Material | vinyl |
Color | White |
Features | Snaps Attach Directly to the Cooler, Heavy Duty, Water Resistant Vinyl Treated with Mold Inhibitors to Withstand Marine Conditions, UVInhibitors Guard Against Sun Damage, Treated with Flame Retardants for Added Protection, Thick Foam-Fill Makes for Comfortable Seating |
Description
Cooler Seat Cushion, For Use With Mfr. No. 44685, Features Snaps Attach Directly to the Cooler, Heavy Duty, Water Resistant Vinyl Treated with Mold Inhibitors to Withstand Marine Conditions, UVInhibitors Guard Against Sun Damage, Treated with Flame Retardants for Added Protection, Thick Foam-Fill Makes for Comfortable Seating, Height 2 3/4 in, Width 15 3/4 in, Length 27 in, Color White, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS GRASS BEATER 8OZ (7458)
- NUVO IRON 6in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP14LN)
- LASCO FITTINGS Garden Hose Fitting, 3/4 In, MHT X Slip (MHT103)
- TOMCAT Rat and Mouse Bait (32708)
- IGLOO Reusable Ice Sheet, 19" x 15 1/2" x 1/4" (25079)
- IGLOO Reusable Ice Block, 5-1/4x3/4x4-1/4 in. (25197)
- IGLOO 4OZ Paper Cup Dispenser (8090)
- IGLOO Seat Cushion, Chest Cooler, Marine, 94 qt. (8497)
- IGLOO PR WHT Repl Hinge (24012)
- IGLOO WHT Repl Spigot (24009)
- COLEMAN 5GAL BLU WTR Carrier (2161495)
- Igloo Coolers & Hydration Packs