Shop All Micrometers
Igaging
X-Large Display Electronic Bluetooth Capable Micrometer 2-3"/50-75mm Range, 35-054-U03
Mfr # 35-054-U03
Zoro # G003077488
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Igaging
- MFR # 35-054-U03
- Zoro # G003077488
- Country of Origin China
- Category Micrometers
Description
Bluetooth Capable - Bluetooth capabilities only work with Bluetooth dongle connected - item # 35-BT-28 (sold separately). X-Large Easy-to-Read LCD display. IP54 water and dust protective rating. Resolution: 0.00005"/0.001mm. ABC/INC measurement. Anodized Aluminum Alloy Ratchet and Friction Thimble. Carbide Measuring Surfaces. Auto Power Off. SPC data output for cable and wireless data output (cable optional). Ball Attachment Included. Battery: 3V CR2032.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug&Bottoming LH Hand Tap Set HTGPL Greenfield Threading Bright 4-Flute GH3 #8-32 UNC (341912)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-7 Tip, 1 7/32 in L (54TN29)
- GRAY TOOLS Brass Pin Punch, 1/8 X 4'' (CB08)
- DRILL AMERICA #76 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN76)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 4-5"/100-125mm Range, 35-054-U05 (35-054-U05)
- IGAGING Digital Outside Micrometer, 0-3" Set - 36-213 (36-213)
- IGAGING Origin SpeedMic Digital Micrometer 0-1" - 35-070-025 (35-070-025)
- IGAGING 0-1" iP54 EZ Data Electronic Digital Tube Micrometer - 35-054-UT1 (35-054-UT1)
- IGAGING IP54 Depth Micrometer, 6" - 35-054-646 (35-054-646)
- IGAGING Digital Outside Micrometer, 0-1" - 36-201 (36-201)
- CENTRAL TOOLS MICROMETER MECHANICAL DIGITAL 3-4" (CE3M204)
- Igaging Micrometers