Shop All Micrometers
Igaging
X-Large Display Electronic Bluetooth Capable Micrometer 1-2"/25-50mm Range, 35-054-U02
Mfr # 35-054-U02
Zoro # G903077540
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Igaging
- MFR # 35-054-U02
- Zoro # G903077540
- Country of Origin China
- Category Micrometers
Description
Bluetooth Capable - Bluetooth capabilities only work with Bluetooth dongle connected - item # 35-BT-28 (sold separately). X-Large Easy-to-Read LCD display. IP54 water and dust protective rating. Resolution: 0.00005"/0.001mm. ABC/INC measurement. Anodized Aluminum Alloy Ratchet and Friction Thimble. Carbide Measuring Surfaces. Auto Power Off. SPC data output for cable and wireless data output (cable optional). Ball Attachment Included. Battery: 3V CR2032.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP M6-1.0 D5 TiN 35 Degree Metric Spiral Flute Bottom Tap (1011-7756)
- STEELMAN 1/2-Inch Drive 6-Point Thin Wall Impact Flip Socket, 19mm x 21mm (99561)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH510CYLNDR (003-CH510CYLNDR)
- KIPP Adjustable Handle Size: 5, M12X60, Plastic, Black RAL 7021, Comp: Steel (K0269.5121X60)
- IGAGING Digital Outside Micrometer, 0-1" - 36-201 (36-201)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 0-1"/0-25mm Range, 35-054-U01 (35-054-U01)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 2-3"/50-75mm Range, 35-054-U03 (35-054-U03)
- IGAGING 2 in 1, 0-4" Digital Indicator & Depth Gage - 35-0904 (35-0904)
- IGAGING IP54 Depth Micrometer, 6" - 35-054-646 (35-054-646)
- IGAGING Outside Micrometer, 0-1" - 36-101 (36-101)
- INSIZE Blade Micrometer, Blade Anvil, Mechanical (3232-3)
- Igaging Precision Gauges & Accessories