Shop All Micrometer Sets
Igaging
X-Large Display Electronic Bluetooth Capable Micrometer 0-3"/0-75mm 3 Piece Set, 35-054-U33
Mfr # 35-054-U33
Zoro # G203077615
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Igaging
- MFR # 35-054-U33
- Zoro # G203077615
- Country of Origin China
- Category Micrometer Sets
Description
Bluetooth Capable - Bluetooth capabilities only work with Bluetooth dongle connected - item # 35-BT-28 (sold separately). X-Large Easy-to-Read LCD display. IP54 water and dust protective rating. Resolution: 0.00005"/0.001mm. ABC/INC measurement. Anodized Aluminum Alloy Ratchet and Friction Thimble. Carbide Measuring Surfaces. Auto Power Off. SPC data output for cable and wireless data output (cable optional). Ball Attachment Included. Battery: 3V CR2032.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Quick-Change Magnetic Drive Bit Holders (DBH238QC)
- GRAY TOOLS Long Aligning Punch, 1/2" Pin Diameter X 7/8" Body X 18" Long (8388)
- GEARWRENCH 1/4" Drive 6 Point Deep SAE Socket 11/32" (80120D)
- LENOX Band Saw Blade, 5 ft. 10-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (39298D2B51790)
- IGAGING Origin SpeedMic 0-4" Set - 35-070-314 (35-070-314)
- IGAGING 5 Piece IP40 Digital Micrometer Set 0-6" - 35-040-216 (35-040-216)
- IGAGING 0-4" iP65 Electronic Digital Micrometer Set - 35-065-314 (35-065-314)
- IGAGING 3 Piece IP40 Digital Micrometer Set 0-3" - 35-040-213 (35-040-213)
- MITUTOYO Micrometer Set, Digital (293-960-30)
- STARRETT Inside Micrometer Set, 4 to 8" Range (S770BXTGZ)
- STARRETT Anvil Micrometer Set, 20 to 24" Range (224.1JRLZ)
- Igaging Precision Gauges & Accessories