Shop All Precision Steel Squares
Igaging
Precision Engineer Square, 2" - 34-S02
Mfr # 34-S02
Zoro # G902695721
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Igaging
- MFR # 34-S02
- Zoro # G902695721
- Country of Origin China
- Category Precision Steel Squares
Description
2" Precision Engineer Square. Accuracy meets DIN 875-1 Specifications. Accurate right angles for both inside and outside. Precision lapping for straightness and parallelism. Hardened steel. Protective case included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X40)
- SPEEDAIRE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 11,000 RPM, 0.7 hp (21AA90)
- OSG Carbide End Mill, 404, 1/4 D, 3/4 Cut L (404-2500)
- MEGAPRO Hex Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151HX-B)
- IGAGING 4" Adjustable Double Square - 34-244-S (34-244-S)
- IGAGING Precision Engineer Square, 12" - 34-S12 (34-S12)
- IGAGING Bench Square, 7" - 36-BS-07 (36-BS-07)
- IGAGING 3 Piece Machinist Steel Metal Tool Square Set - 34-246 (34-246)
- IGAGING 4" + 6" Adjustable Double Square - 34-4466-S (34-4466-S)
- IGAGING 6"/150mm Adjustable Double Square - 34-266-EM (34-266-EM)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4747-120)
- Igaging Protractors & Machinist Squares