Shop All Digital Calipers
Igaging
OriginCal iP54 Snap Thickness Absolute Caliper - 100-700-39
Mfr # 100-700-39
Zoro # G303077423
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Igaging
- MFR # 100-700-39
- Zoro # G303077423
- Country of Origin China
- Category Digital Calipers
Description
Snap thickness caliper. Range: 0-1.45"/ 0-37mm. Accuracy: 0.001" / 0.02mm. Absolute encoding technology (Memorize absolute origin zero). Ultra-Response measure speed. IP54 Protective rating. High contrast LCD display. Resolution: .0005"/0.01mm. Stainless steel frame. Protective case. 3V CR2032 Battery. Data output ability.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Clamping Nut, 5/8"-11, MQuick (316055450)
- MORSE Chucking Reamer, Series 1655M, 45 mm Dia, 412 Overall Length, Straight Shank, 01704 Shank Dia (22357)
- KRAFT TOOL Sidewalk Edger, Blue Stl/Wood, 5/8 Radius (CF562)
- KO-KEN Stud Bolt Setter M7 X 1.0 37mm 1/2 Sq. Drive (4103M-7(1.0))
- IGAGING IP54 Fastener Caliper, Measures Nuts and Bolt Sizes Easy! - 100-334-06 (100-334-06)
- IGAGING 6" IP54 Digital Caliper Absolute Origin - 100-700-06 (100-700-06)
- IGAGING Electronic Digital Caliper Coolant-Cal, 0-6"/0-150mm - 100-800C6 (100-800C6)
- IGAGING 8" IP54 Digital Caliper Absolute Origin - 100-700-08 (100-700-08)
- IGAGING 12" Heavy Duty Absolute Digital Caliper - 100-700-12HD (100-700-12HD)
- IGAGING OriginCal iP54 Internal Thickness Measurement Absolute Caliper, 100-700-37 (100-700-37)
- CENTRAL TOOLS $CALIPER Electronic Digital - 0-6" / 0-1 (CE3C301)
- Igaging Precision Measuring Tools