Shop All Digital Calipers
Igaging
iP54 Digital Caliper with Fastener Size Reading Feature, 12", 100-344-12
Mfr # 100-344-12
Zoro # G403077453
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Igaging
- MFR # 100-344-12
- Zoro # G403077453
- Country of Origin China
- Category Digital Calipers
Description
IP54 Digital Caliper with Exclusive Feature: Fastener Size Reading. Range: 0-12" / 0-300mm. Resolution: 0.0005" / 0.01mm / inch 128th. Accuracy: 0.001". Dust, water, and oil resistant to IP54 standards. NEW! A function that gives you true reading on all standard size fasteners, bolts, and nuts. No more guessing or complicated conversions needed. Fastener Reading: 32nd, (1/2, 4th, 8th, 16th). 4 Reading Modes: Inch, Metric, Inch Fractional, & Fastener Size. Large LCD digital display. Auto Power Off. Battery: 3V CR2032. Complete with fitted case.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Toggle Pad, Serrated, SS, 3/8-16" (SSP-3S)
- DIABLO 2" Starlock Bi-Metal Oscillating Blade for Drywall (DOS200RBD)
- DREMEL Engraving Cutter, 3/32 Bit Dia, PK2 (107)
- SPYDER Hole Saw, Bi-Metal, 2-1/2In (600087CF)
- IGAGING EZ Cal 0-6" Silver Electronic Caliper, 100-333-8 (100-333-8)
- IGAGING EZ Cal 0-12" Electronic Caliper - 100-300-8 (100-300-8)
- IGAGING OriginCal Absolute Origin IP54 Depth Digital Caliper, 0-12", 100-700-D12 (100-700-D12)
- IGAGING 6" IP54 Digital Caliper Absolute Origin w/ inch Fraction - 100-700-33 (100-700-33)
- IGAGING IP67 Micron Digital Display Caliper, 0-6"/0-150mm - 100-800-BM06 (100-800-BM06)
- IGAGING No Handle Electronic Inside Caliper, 6" - 35-ID6 (35-ID6)
- MITUTOYO Digital Caliper, 0 to 18 In (552-312-10)
- Igaging Calipers & Accessories