Shop All Micrometers
Igaging
IP54 Depth Micrometer, 6" - 35-054-646
Mfr # 35-054-646
Zoro # G003077600
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Igaging
- MFR # 35-054-646
- Zoro # G003077600
- Country of Origin China
- Category Micrometers
Description
Range: 0-6"/0-150mm. Resolution: 0.0005" / 0.001mm. Accuracy: 0.00015" / 0.003mm. iP54 Protective Rating. in / mm reading. LCD Display. Micro USB port for data output. Long Battery Life. Criterion A for ESD. Absolute/ Incremental setting. 3V CR2032 Battery.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Driver Bits, Phillips(R), #1, PK2 (ITPH1102)
- VERMONT GAGE Go/No Go Plug Gage Assy, #10-32 UNF 2B (301121040)
- URREA Torx Tip Socket Set, Torx(R), 9 pcs (5239C)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM (52212)
- IGAGING 0-1" iP65 Origin SpeedMic Digital Micrometer - 35-070-D01 (35-070-D01)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 1-2"/25-50mm Range, 35-054-U02 (35-054-U02)
- IGAGING 2 in 1, 0-4" Digital Indicator & Depth Gage - 35-0904 (35-0904)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 0-1"/0-25mm Range, 35-054-U01 (35-054-U01)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 4-5"/100-125mm Range, 35-054-U05 (35-054-U05)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 2-3"/50-75mm Range, 35-054-U03 (35-054-U03)
- FOWLER Outside Inch Micrometer (522531011)
- Igaging Micrometers