Shop All Electronic Measuring Tools
Igaging
EZ Planer Precision DRO, 35-607
Mfr # 35-607
Zoro # G503077667
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Igaging
- MFR # 35-607
- Zoro # G503077667
- Country of Origin China
- Category Electronic Measuring Tools
Description
EZ VIEW: 3-way reading large display 0.0005" / 0.01mm / 64th. EZ CALIBRATION: simple to setup and use preset value. EZ INSTALLATION: effortless setup for common brand planers (parts and instructions included). EZ DISPLAY: easy to ready large LCD Display with backlit. EZ POWER: AC power or Battery power. iP54 Protective rating. Hardened Stainless steel scale. Measure range: 0-6". Resolution: 0.0005" / 0.01mm / 64th. Accuracy: 0.001". Battery: CR2032 / Micro USB AC power (Battery and charging cable included).
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2218IR)
- MILWAUKEE TOOL 2-1/8" HOLE DOZER w/Carbide Teeth Hole Saw (49-56-0722)
- CHICAGO-LATROBE Screw Machine Drill Bit, #42 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49412)
- M.A. FORD Countersink, 3/8" dia., 90 deg., HSS (61037503)
- IGAGING 3 Piece Set 6"-12"-24" Absolute Digital Readout DRO w/ Remote Reading, 35-833-P (35-833-P)
- IGAGING 24" Absolute Digital Readout DRO w/ Remote Reading - 35-824-A (35-824-A)
- IGAGING EZ View DRO, 12" - 35-712-P+ (35-712-P+)
- IGAGING 12" Absolute Digital Readout DRO w/ Remote Reading - 35-812-A (35-812-A)
- IGAGING Rollbot Multi-Function Tapeless Measuring Gauge - 35-888 (35-888)
- IGAGING iP54 Electronic Digital Marking Gauge, 0-6" - 35-777 (35-777)
- IGAGING IP54 Digital Welding Angle Gauge, 0-1.25"/0-32mm Range - 100-777 (100-777)
- Igaging Set Up & Alignment Tools