Shop All Box, I-Beam, and Torpedo Levels
Igaging
eLevel 24" Digital Level with Level Vials & Laser - 35-924-L
Mfr # 35-924-L
Zoro # G003077761
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Igaging
- MFR # 35-924-L
- Zoro # G003077761
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
Digital Level and Bevel Gauge 2-in-1. CNC machined super flat surfaces and edges. Heavy duty aluminum alloy body, chrome finish. Laser level accurately extend level capabilities. 1/4 inch thread standard tripod mounting. Strong magnets on the bottom. Large clear LCD display, reversible reading. Bevel function: set up any surface as relative zero degree surface. Measuring: 4 X 90°. Resolution: 0. 05°. Accuracy: ± 0. 2°. Battery: standard 9V included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 29 mm Size, Standard Socket, Black Phosphate (49-66-6367)
- CHICAGO PNEUMATIC 6 Inch Air Random Orbital Sander, Central Vac, Hook & Loop, 6 Pad Holes, 0.28 HP / 210 W - 12000 RPM (CP7220CVE)
- WILTON C-Clamp, 1" Max. Cap., Light Duty (51)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWED035C1014MAT-12' 6)
- IGAGING eLevel 9" Digital Level with Level Vials & Laser - 35-909-L (35-909-L)
- MILWAUKEE TOOL 24" REDSTICK Box Level (MLBX24)
- JOHNSON LEVEL & TOOL LINE LEVEL SET 3"" 2PC (595)
- KAPRO 995 VULCAN 24" Magnetic The next Generation in Box Levels (995-41X-24M)
- EMPIRE LEVEL 12" True Blue Magnetic Tool Box Level (EM81.12)
- SWANSON TOOL 36" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB36M)
- SWANSON TOOL 9" Magnetic Torpedo Level (TL001M)
- Igaging Levels, Compasses, and Plumb Bobs