Shop All Height Gauges
Igaging
Digital Mini Height Gauge, 0-6" Range w/Scriber - 35-629
Mfr # 35-629
Zoro # G603077734
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Igaging
- MFR # 35-629
- Zoro # G603077734
- Country of Origin China
- Category Height Gauges
Description
Range: 0-6" / 0-150mm. Resolution: 0.0005" / 0.01mm / 1/128. Accuracy: 0.0015"/ 0.03mm. Data output: Yes. Single beam construction. Attachable Scriber. Strong magnetic base for multi-purpose use. Ultra smooth movement. IP54 Protective rating. Battery: CR 2032 1 piece. Micro USB Data output port. Molded Protective Case included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 12mm Nut Grip 20mm 1/4 Sq. Drive (2450MS-12)
- DEWALT Cordless Drill, Brushless, 20 Volt DC, 1/2 in Chuck, Compact, 2 Batteries and Charger Included (DCD780C2)
- 5IVE STAR GEAR GI Spec Large Alice Pack (6117)
- IRWIN 6 in Vise-Grip Bent Long Nose Plier, Side Cutter Pro Touch Handle (2078226)
- IGAGING 0-12" Absolute Precision Digital Height Gauge - 35-630 (35-630)
- IGAGING Digital Mini Height Gauge, 0-6" Range, Silver, 35-628 (35-628)
- IGAGING Micro USB DataConnect Kit - 35-025-USB (35-025-USB)
- IGAGING Absolute Origin Height Gage 0-24" - 35-700-H24 (35-700-H24)
- AMPG Height Gage Attachment, Starrett PT07127 (Z1009)
- MITUTOYO Digital Height Gage, LCD, Range 0 to 18 in (192-631-10)
- MITUTOYO Digital Height Gage, LCD, Range 0 to 12 in (192-630-10)
- Igaging Precision Measuring Tools