Shop All Electronic Digital Indicators
Igaging
Depth Gauge Digital Electronic Indicator 0-22" - 400-D69
Mfr # 400-D69
Zoro # G103077432
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Igaging
- MFR # 400-D69
- Zoro # G103077432
- Country of Origin China
- Category Electronic Digital Indicators
Description
0-22" Measuring Range. 0.0005" Resolution. 2-Position Base (Inch/MM/Fractions). Measure depths in tight spots and up to 22" deep with this super versatile tool. Precision measuring instrument used to determine the depth of any shape that has a step, groove, or slot. Range: 0 to 22" (with included 6 extension rods 1", 2", 3", 4", 5", 6"). Resolution: 0.0005". Super high precision electronic indicator: 3 Reading functions: inch, metric, & fractional; Power saving auto off feature; Extra large LCD display; ABS: absolute & incremental reading; Resolution: .0005" / .01mm / 1/128 inch; Accuracy: +/- 0.001". Indicator Gauge conforms to AGD standard and Federal Accuracy specifications. Indicator can be mounted on center or side of base. Base length: 4". Includes 10 attachments (6 extension rods and 4 feeler points). Protective case included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper, PK 5 (SB5N)
- WILLIAMS 1/4" Drive Hand Ratchet, Industrial Black (MB-52EHA)
- EKLIND Metric Plain Ball Hex Key, 1.3 mm Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (18602)
- VIKING Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 15,000 RPM, 0.33 hp (VT3012A)
- IGAGING 0-1" Digital Electronic Indicator - 35-128 (35-128)
- IGAGING Digital Bluetooth Indicator, 0-2"/0-50.8mm Range - 35-705-B50 (35-705-B50)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-999-12 (35-999-12)
- IGAGING 0-1" w/ 4 Points Digital Electronic Indicator - 35-125-4-1 (35-125-4-1)
- IGAGING Wireless Data Connect - 35-WL-CAD (35-WL-CAD)
- IGAGING Digital Bluetooth Indicator, 0-0.5"/0-12.7mm Range - 35-700-B10 (35-700-B10)
- INSIZE Digital Indicator, Accuracy 0.0008" (2112-10)
- Igaging Electronic Digital Indicators