Shop All Digital Calipers
Igaging
ABSOLUTE ORIGIN 0-24" Digital Electronic Caliper - 100-700-60
Mfr # 100-700-60
Zoro # G103077746
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Igaging
- MFR # 100-700-60
- Zoro # G103077746
- Country of Origin China
- Category Digital Calipers
Description
iGaging's Origin Digital Caliper uses SUPER HIGH ACCURACY ABSOLUTE memory technology. It keeps track of its origin position once set. Whenever the digital caliper turned on, the easy-view large LCD displays the actual sensor position ready to start measuring. It's not necessary to reset zero. The measuring speed is unlimited. Standard USB data output. High quality surface finish for extra smooth slider movement. Unlimited measuring speed. IP54. Resolution: 0.0005"/0.01mm. Accuracy: 0.001"/0.02mm. Range: 24"/600mm. Measuring speed: Unlimited. Hardened Stainless steel, lapped finished. Operating environment:temperature 0°c+40°c; relative humidity: 80%. Battery life:more than 1 year under normal operation. SPC Output with USB connection available. Meets DIN Standard 862; ISO 9001 certified manufacturing. Protective case included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Impact Extension, 1/2 in, 36 in. L (79995)
- DEWALT DEMOLITION BIMETAL RECIPROCATING SAW BLADES (DWAR660)
- PROTO 3/4" Drive O Ring Red Plastic Coated (JRR07534)
- RIDGID Handgrip, Handgrip, 312 (46235)
- IGAGING 6" Digital Electronic Inside Internal ID Caliper Gage - 35-ID6-H (35-ID6-H)
- IGAGING EZ Cal 0-6" Silver Electronic Caliper, 100-333-8 (100-333-8)
- IGAGING EZ Cal 0-12" Electronic Caliper - 100-300-8 (100-300-8)
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 6" - 100-700-B06 (100-700-B06)
- IGAGING Electronic Digital Caliper Coolant-Cal, 0-6"/0-150mm - 100-800C6 (100-800C6)
- IGAGING OriginCal Absolute Origin IP54 Depth Digital Caliper, 0-6", 100-700-34 (100-700-34)
- FOWLER Fowler 54-101-150-2 Xtra-Value Cal 0-6''/150MM Large Easy-Read Display Stainless Digital Caliper (54-101-150-2)
- Igaging Precision Measuring Tools