Shop All Precision Steel Squares
Igaging
6"/150mm Adjustable Double Square - 34-266-EM
Mfr # 34-266-EM
Zoro # G003077501
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Igaging
- MFR # 34-266-EM
- Zoro # G003077501
- Country of Origin China
- Category Precision Steel Squares
Description
6"/150mm Adjustable double square. Graduation: EM. High quality with smooth travel. Accuracy meets Federal Specifications. Hardened chrome plate blades with scratching protection & smooth slide movement. Precision lapping on all measuring surfaces. Graduations: 4R (8th, 16th, 32nd, 64th); E/M inch/metric (1mm, 64th, 32nd, 1/2mm); M Metric: (1mm, 1/2 mm, 1mm, 1/2 mm). Square, Center, Protractor with sand enamel finish. Protective case included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Desert Tan Protective Case, 22"L x 13.81"W x 9"D (1510NF)
- DEWALT Utility Blades, 2-Point, 3/4In L, 50 Blades (DWHT11131L)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- PROTO Socket Set Box, Steel, Red, 25 in W x 15-1/4 in D x 5-1/2 in H (J5696R)
- IGAGING 4"/100mm + 6"/150mm Adjustable Double Square - 34-4466-EM (34-4466-EM)
- IGAGING 3 Piece Machinist Steel Metal Tool Square Set - 34-246 (34-246)
- IGAGING 4" Adjustable Double Square - 34-244-S (34-244-S)
- IGAGING 4" Heavy Duty Center Gauge, 64th" Scale - 34-464 (34-464)
- IGAGING Bench Square, 4" & 7" Set - 36-BS-47 (36-BS-47)
- IGAGING Precision Engineer Square, 2" - 34-S02 (34-S02)
- INSIZE Machinist Square, 24 x 14" Sz (4707-600)
- Igaging Precision Steel Squares