Shop All Electronic Measuring Tools
Igaging
38" Absolute Digital Readout DRO w/ Remote Reading - 35-838-A
Mfr # 35-838-A
Zoro # G203077523
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Igaging
- MFR # 35-838-A
- Zoro # G203077523
- Country of Origin China
- Category Electronic Measuring Tools
Description
iGaging's Absolute Origin DRO uses HIGH ACCURACY ABSOLUTE memory technology. It keeps track of its origin position once set. Whenever the DRO turned on, the easy-view super large LCD displays the actual sensor position ready to start measuring. It's not necessary to reset zero. The measuring speed is unlimited. High quality surface finish for extra smooth slider movement. iGaging Absolute Measuring Technology. The DRO will remember the origin you set and recognize it every time the unit is powered on. Super Speed Measurement - High Accuracy. Memorize Origin Zero. Rule made of HARDENED STAINLESS STEEL to promote high accuracy and repeatability. Stackable readout panels for any number of panels for multiple axis. Super Large LCD. Display Inch/Metric/Fractions. Preset Function. Range (travel): 0-38"/0-950mm. Accuracy: 0.001". Resolution: 0.0005"/0.01mm. Total beam length: 42.5". Displays are equipped with magnets to allow easy attachment to steel surfaces. Remote cable length: 76". Includes an articulating arm that allows stacking of multiple displays for any number of axis. Includes 2 different types of mounting brackets for flexibility of installation. Includes 2 sets of Batteries.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Solar Panel Mc3 & Mc4 Crimping Tool Kit W/ Insulated Screwdrivers (SPK-100)
- MILWAUKEE TOOL M12 FUEL 1/4 in Right Angle Die Grinder, 25,000 RPM (Tool Only) (2485-20)
- VULCAN Hammer Cross Pein 3Lb Wd Hndl (34516)
- HHIP 1/4 Male NPT Valves For 1/4 Coolant Hose 5 Pieces (8401-0209)
- IGAGING iP67 Digital Fence Extended Range Readout, 52" - 35-EF52 (35-EF52)
- IGAGING 3 Piece Set 6"-12"-24" Absolute Digital Readout DRO w/ Remote Reading, 35-833-P (35-833-P)
- IGAGING 12" Absolute Digital Readout DRO w/ Remote Reading - 35-812-A (35-812-A)
- IGAGING 6" Absolute Digital Readout DRO w/ Remote Reading - 35-806-A (35-806-A)
- IGAGING IP54 Digital Welding Angle Gauge, 0-1.25"/0-32mm Range - 100-777 (100-777)
- IGAGING IP66 Z-Axis End Mill Setting Gage - 35-ZA88 (35-ZA88)
- IGAGING EZ View DRO, 24" - 35-724-P+ (35-724-P+)
- Igaging Electronic Measuring Tools