Shop All Cable Connectors
Ifm
Wireable M23 connector
Mfr # E60136
Zoro # G103509025
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 12 Socket
- Application Incremental Encoders
- Mounting Style Female Thread
- Connector Body Type Socket
- Maximum Operating Temperature 257 Degrees F
Product Information
- Brand Ifm
- MFR # E60136
- Zoro # G103509025
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Thread Size | M23 |
Cable Outside Diameter | 6 mm |
Details
Number of Contacts | 12 Socket |
Item | M23 Circular Connector |
Application | Incremental Encoders |
Mounting Style | Female Thread |
Connector Body Type | Socket |
Maximum Operating Temperature | 257 Degrees F |
Housing Material | Brass |
Connector Orientation | Straight |
Voltage Rating | 4.5 to 30V DC |
Number of Poles | 12 |
IP Rating | IP67 |
Minimum Operating Temperature | -40 Degrees F |
Includes Nut | Yes |
Connection Type | Cable Connection Due to Soldering |
Housing Finish | Nickel-Plated |
Description
M23 Circular Connector, Mounting Style Female Thread, Application Incremental Encoders, Number of Poles 12, Connection Type Cable Connection Due to Soldering, Thread Size M23, Voltage Rating 4.5 to 30V DC, Nominal Voltage 4.5 to 30V DC, Housing Material Brass, Housing Finish Nickel-Plated, Includes Nut Yes, Connector Body Type Socket, Cable Outside Diameter 6 mm, Connector Orientation Straight, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 35.4 to 50.0A (B70.0)
- FLEX-STRUT Bracket, Double-Channel, 36" (FS-5637-36 E/G)
- SIEMENS Power Contactor, 3 Poles, 24V DC, 16 A (3RT20182BB42)
- GE Molded Case Circuit Breaker, THQL Series 100A, 2 Pole, 120/240V AC (THQL21100)
- IFM Wireable 1/2" connector (E11764)
- IFM Wireable M12 connector (EVC815)
- IFM Wireable M18 connector (E10137)
- IFM Wireable M12 connector (E12356)
- IFM Wireable M12 connector (EVC816)
- IFM Wireable M8 connector (E11550)
- CABLE WHOLESALE Platinum Tools ezEx44-RJ45 Crimp Plugs, 100PK (202044J)
- Ifm Cable Connectors