Shop All Cable Connectors
Ifm
Wireable M12 connector
Mfr # EVC813
Zoro # G803509028
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 4 Pin
- Standards CE, cRUus, EAC
- Application DC Power, Gigabit Internet, Sensors, Signal
- Mounting Style Male Thread
- Cable Outside Diameter 6 mm
Product Information
- Brand Ifm
- MFR # EVC813
- Zoro # G803509028
- Country of Origin Poland
- Category Cable Connectors
Dimensions
Cable Outside Diameter | 6 mm |
Conductor Cross Section Size | 1.04 sq mm |
Thread Size | M12 |
Details
Number of Contacts | 4 Pin |
Standards | CE, cRUus, EAC |
Application | DC Power, Gigabit Internet, Sensors, Signal |
Item | M12 Circular Connector |
Mounting Style | Male Thread |
IP Rating | IP65, IP67, IP68, IP69K |
Voltage Rating | 250V AC, 300V DC |
Maximum Operating Temperature | 194 Degrees F |
Coding | A |
Nominal Current | 4 A |
Connector Orientation | 90 Degrees Angled |
Number of Poles | 4 |
Connection Type | Gold-Plated Contacts |
Includes Nut | Yes |
Minimum Operating Temperature | -13 Degrees F |
Connector Body Type | Pin |
Housing Material | Nylon |
Locking Style | Screw Connection |
Description
M12 Circular Connector, Mounting Style Male Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 4, Coding A, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 250V AC, 300V DC, Nominal Voltage 250V AC, 300V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Pin, Conductor Cross Section Size 1.04 sq mm, Cable Outside Diameter 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Power Cord Cable, 3 Conductor, 10 ft. (5280)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 50A, 250V AC, Non-Indicating (LNRK050)
- DAYTON Time Delay Relay, 120VAC, 3A, 4PDT, 0.1 sec. (1EJN1)
- GROTE Pigtail, 3 Wire, 90 Degree, For Female Pin (66825)
- IFM Wireable M12 connector (EVC812)
- IFM Wireable M12 connector (EVC811)
- IFM Wireable M12 connector (E12673)
- IFM Wireable M12 connector (E12355)
- IFM Wireable M12 connector (E12356)
- IFM Wireable M12 connector (EVC815)
- IFM Wireable M12 connector (EVC810)
- Ifm Cord Grips