Shop All Cable Connectors
Ifm
Wireable M12 connector
Mfr # EVC812
Zoro # G103509001
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 4 Pin
- Mounting Style Male Thread
- Standards CE, cRUus, EAC
- Application DC Power, Gigabit Internet, Sensors, Signal
- Maximum Operating Temperature 194 Degrees F
Product Information
- Brand Ifm
- MFR # EVC812
- Zoro # G103509001
- Country of Origin Poland
- Category Cable Connectors
Dimensions
Conductor Cross Section Size | 1.04 sq mm |
Thread Size | M12 |
Cable Outside Diameter | 6 mm |
Details
Number of Contacts | 4 Pin |
Item | M12 Circular Connector |
Mounting Style | Male Thread |
Standards | CE, cRUus, EAC |
Application | DC Power, Gigabit Internet, Sensors, Signal |
Maximum Operating Temperature | 194 Degrees F |
Housing Material | Nylon |
Minimum Operating Temperature | -13 Degrees F |
IP Rating | IP65, IP67, IP68, IP69K |
Includes Nut | Yes |
Locking Style | Screw Connection |
Voltage Rating | 250V AC, 300V DC |
Connector Orientation | Straight |
Connection Type | Gold-Plated Contacts |
Connector Body Type | Pin |
Number of Poles | 4 |
Nominal Current | 4 A |
Coding | A |
Description
M12 Circular Connector, Mounting Style Male Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 4, Coding A, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 250V AC, 300V DC, Nominal Voltage 250V AC, 300V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Pin, Conductor Cross Section Size 1.04 sq mm, Cable Outside Diameter 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable WT (E3032S.41.02)
- ILSCO Aluminum Lay-in Ground Lug, onduct, PK4 (GBL-4SS-EC)
- EATON WIRING DEVICES Rcpt Dplx Af/Gf Tr Iv 15A 125V (TRAFGF15V-K-L)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 1.5A, 600V AC, Non-Indicating (KTK-R-1-1/2)
- IFM Wireable M12 connector (E18165)
- IFM Wireable M12 connector (E18164)
- IFM IO-Link to Analog Signal Converter, 300mA (DP1213)
- IFM Wireable M12 connector (E10108)
- IFM Wireable M12 connector (E11252)
- IFM Wireable M12 connector (E12673)
- SIGMA Sigma C-750 0.75 in. NM-SE Cable Connector 50 per Box (3401999)
- Ifm Cord Grips