Shop All Cable Connectors
Ifm
Wireable M12 connector
Mfr # EVC810
Zoro # G803508991
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 4 Socket
- Standards CE, cRUus, EAC
- Mounting Style Female Thread
- Application DC Power, Gigabit Internet, Sensors, Signal
- Nominal Current 4 A
Product Information
- Brand Ifm
- MFR # EVC810
- Zoro # G803508991
- Country of Origin Poland
- Category Cable Connectors
Dimensions
Conductor Cross Section Size | 1.04 sq mm |
Cable Outside Diameter | 6 mm |
Thread Size | M12 |
Details
Number of Contacts | 4 Socket |
Standards | CE, cRUus, EAC |
Mounting Style | Female Thread |
Item | M12 Circular Connector |
Application | DC Power, Gigabit Internet, Sensors, Signal |
Nominal Current | 4 A |
Locking Style | Screw Connection |
Connector Orientation | Straight |
Minimum Operating Temperature | -13 Degrees F |
Coding | A |
Number of Poles | 4 |
Housing Material | Nylon |
Connector Configuration | M12 Female Thread with Straight Connection |
Connection Type | Gold-Plated Contacts |
Voltage Rating | 250V AC, 300V DC |
Housing | Nylon |
IP Rating | IP65, IP67, IP68, IP69K |
Includes Nut | Yes |
Connector Body Type | Socket |
Maximum Operating Temperature | 194 Degrees F |
Description
M12 Circular Connector, Mounting Style Female Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 4, Coding A, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 250V AC, 300V DC, Nominal Voltage 250V AC, 300V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Socket, Conductor Cross Section Size 1.04 sq mm, Cable Outside Diameter 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Circuit Breaker, 20A, 1 Pole, Not Rated (206-073S)
- INTERMATIC On/Off Metal Trippers (156T1978AD12)
- YORK Transformer, 460V Prim, 24V Second, 40VA (S1-025-19242-700)
- SCHNEIDER ELECTRIC Switch Loadbreak Mod (VZ7)
- IFM Wireable valve connector (E12224)
- IFM Wireable M8 connector (ZJ4010)
- IFM Wireable M12 connector (EVC811)
- IFM Wireable M8 connector (E12464)
- IFM Wireable M8 connector (E10919)
- IFM Wireable 1/2" connector (E11764)
- HARTING M32 To 1" Npt Adapter (73000005320)
- Ifm Cord Grips