Shop All Cable Connectors
Ifm
Wireable M12 connector
Mfr # E18164
Zoro # G403508995
original price:
$22.54
15% off
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 4 Socket
- Mounting Style Female Thread
- Application DC Power, Gigabit Internet, Sensors, Signal
- Connection Type Gold-Plated Contacts
- Connector Body Type Socket
Product Information
- Brand Ifm
- MFR # E18164
- Zoro # G403508995
- Country of Origin Czechia
- Category Cable Connectors
Dimensions
Thread Size | M12 |
Conductor Cross Section Size | 0.75 sq mm |
Cable Outside Diameter | 6 mm |
Details
Number of Contacts | 4 Socket |
Mounting Style | Female Thread |
Item | M12 Circular Connector |
Application | DC Power, Gigabit Internet, Sensors, Signal |
Connection Type | Gold-Plated Contacts |
Connector Body Type | Socket |
Number of Poles | 4 |
Includes Nut | Yes |
Maximum Operating Temperature | 185 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Locking Style | Screw Connection |
Connector Orientation | Straight |
Voltage Rating | 250V AC, 300V DC |
Nominal Current | 4 A |
IP Rating | IP68 |
Coding | A |
Housing Material | Nylon |
Description
M12 Circular Connector, Mounting Style Female Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 4, Coding A, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 250V AC, 300V DC, Nominal Voltage 250V AC, 300V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Socket, Conductor Cross Section Size 0.75 sq mm, Cable Outside Diameter 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Miniature plug-in relay, 6 A, 4 CO, 12 V, 12V DC Coil Volts, 4 C/O (RXM4AB1JD)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- RACO Conduit Outlet Body, T Style, 1" Hub Sz (T100)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- IFM Wireable M12 connector (E12673)
- IFM Wireable M8 connector (E11255)
- IFM Wireable M8 connector (E10919)
- IFM Wireable valve connector (E10058)
- IFM Wireable M12 connector (E18162)
- IFM Wireable M12 connector (E12355)
- IFM Wireable M12 connector (E18165)
- Ifm Cable Connectors