Shop All Cable Connectors
Ifm
Wireable M12 connector
Mfr # E18163
Zoro # G303509016
original price:
$22.54
new price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 4 Pin
- Mounting Style Male Thread
- Application DC Power, Gigabit Internet, Sensors, Signal
- Coding A
- Conductor Cross Section Size 0.75 sq mm
Product Information
- Brand Ifm
- MFR # E18163
- Zoro # G303509016
- Country of Origin Czechia
- Category Cable Connectors
Dimensions
Conductor Cross Section Size | 0.75 sq mm |
Thread Size | M12 |
Cable Outside Diameter | 6 mm |
Details
Number of Contacts | 4 Pin |
Item | M12 Circular Connector |
Mounting Style | Male Thread |
Application | DC Power, Gigabit Internet, Sensors, Signal |
Coding | A |
Includes Nut | Yes |
Connection Type | Cable Connection With Screw Terminals |
Connector Body Type | Pin |
Maximum Operating Temperature | 185 Degrees F |
Number of Poles | 4 |
Connector Orientation | Straight |
Housing Material | Nylon |
Voltage Rating | 250V AC, 300V DC |
Nominal Current | 4 A |
Minimum Operating Temperature | -40 Degrees F |
IP Rating | IP68 |
Locking Style | Screw Connection |
Description
M12 Circular Connector, Mounting Style Male Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 4, Coding A, Mounting Type Front Mounting, Connection Type Cable Connection With Screw Terminals, Thread Size M12, Voltage Rating 250V AC, 300V DC, Nominal Voltage 250V AC, 300V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Pin, Conductor Cross Section Size 0.75 sq mm, Cable Outside Diameter 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Short Spring Nut, 1/4 In, PK25 (V210 1/4)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 4 In x 25 ft, Gray (6911-22-00)
- PANDUIT 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP1.5S-X0)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- IFM Wireable M12 connector (EVC814)
- IFM Wireable M12 connector (E12356)
- IFM Wireable M12 connector (E18162)
- IFM Wireable M12 connector (EVC810)
- IFM Wireable M12 connector (E18343)
- IFM Wireable M8 connector (E11550)
- WIREMOLD Elbow Inside Nm Ivy (NM7)
- Ifm Cord Grips