Shop All Cable Connectors
Ifm
Wireable M12 connector
Mfr # E12261
Zoro # G303509009
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 4 Pin
- Application DC Power, Gigabit Internet, Sensors, Signal
- Standards CE
- Mounting Style Male Thread
- Shielded Yes
Product Information
- Brand Ifm
- MFR # E12261
- Zoro # G303509009
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Conductor Cross Section Size | 0.75 sq mm |
Thread Size | M12 |
Cable Outside Diameter | 8 mm |
Details
Number of Contacts | 4 Pin |
Application | DC Power, Gigabit Internet, Sensors, Signal |
Standards | CE |
Item | M12 Circular Connector |
Mounting Style | Male Thread |
Shielded | Yes |
Number of Poles | 4 |
Housing Finish | Nickel-Plated |
Minimum Operating Temperature | -13 Degrees F |
Coding | A |
Includes Nut | Yes |
Housing Material | Zinc Die-Cast |
Nominal Current | 4 A |
Maximum Operating Temperature | 185 Degrees F |
Connector Body Type | Pin |
IP Rating | IP67 |
Locking Style | Screw Connection |
Connector Orientation | Straight |
Voltage Rating | 250V AC, 250V DC |
Connection Type | Gold-Plated Contacts |
Description
M12 Circular Connector, Mounting Style Male Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 4, Coding A, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 250V AC, 250V DC, Nominal Voltage 250V AC, 250V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Zinc Die-Cast, Housing Finish Nickel-Plated, Includes Nut Yes, Connector Body Type Pin, Conductor Cross Section Size 0.75 sq mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7" L Wrap Hook-&-Loop Cable Tie BK PK 100 (HLB2S-C0)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 32mA, 250V AC, 35A at 250V AC, 5 PK (S500-32-R)
- VIVOTEK Electrical Box, Junction Box, Rectangular (AM-71C)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- IFM Wireable M12 connector (EVC814)
- IFM Wireable 1/2" connector (E11764)
- IFM IO-Link to Analog Signal Converter, 300mA (DP1213)
- IFM Wireable M8 connector (E11550)
- IFM Wireable valve connector (E12224)
- IFM Wireable M12 connector (E12673)
- GARDNER BENDER F-Series Coax Connector, Female Adapter - 2 pk. (GDC-FAM)
- Ifm Cord Grips