Shop All Cable Connectors
Ifm
Wireable M12 connector
Mfr # E11145
Zoro # G003509002
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 4 Socket
- Mounting Style Female Thread
- Application DC Power, Gigabit Internet, Sensors, Signal
- Conductor Cross Section Size 0.75 sq mm
- Voltage Rating 45V AC, 70V DC
Product Information
- Brand Ifm
- MFR # E11145
- Zoro # G003509002
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Conductor Cross Section Size | 0.75 sq mm |
Thread Size | M12 |
Cable Outside Diameter | 7.5 mm |
Details
Number of Contacts | 4 Socket |
Item | M12 Circular Connector |
Mounting Style | Female Thread |
Application | DC Power, Gigabit Internet, Sensors, Signal |
Voltage Rating | 45V AC, 70V DC |
Maximum Operating Temperature | 140 Degrees F |
Housing Material | Nylon |
Connector Body Type | Socket |
Minimum Operating Temperature | -13 Degrees F |
Coding | A |
IP Rating | IP67 |
Includes Nut | Yes |
Connection Type | Electrical Connections |
Nominal Current | 4 A |
Number of Poles | 4 |
Connector Orientation | Straight |
Description
M12 Circular Connector, Mounting Style Female Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 4, Coding A, Mounting Type Front Mounting, Connection Type Electrical Connections, Thread Size M12, Voltage Rating 45V AC, 70V DC, Nominal Voltage 45V AC, 70V DC, Nominal Current 4 A, Housing Material Nylon, Includes Nut Yes, Connector Body Type Socket, Conductor Cross Section Size 0.75 sq mm, Cable Outside Diameter 7.5 mm, Connector Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 2ft.L, Standard, 14 Gauge (FS-500SS FBK 24.00)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P0608)
- CARLON Round Floor Box Pvc 1-1/4In Nps Cvr Slt (E97SSRS)
- IFM Wireable M12 connector (E12356)
- IFM Wireable M12 connector (E18162)
- IFM Wireable M8 connector (E11255)
- IFM Wireable M12 connector (EVC812)
- IFM Wireable M12 connector (E18161)
- IFM Wireable 1/2" connector (L34106)
- REMINGTON INDUSTRIES SMA Male Coaxial Connector Components, Threaded Strght Plug for RG-55, RG-142, RG-223, RG-400 Cbls (901-9511-1SF)
- Ifm Cord Grips