Shop All Transmitters
Ifm
Transmitter, 0-3000psi, 9.6-32VDC
Mfr # PX3111
Zoro # G6037333
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Range Values - Transmitter 0 to 3000
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.75% Full Scale
- Electrical Connections - Transmitter 4 Pin M12 Connector
Product Information
- Brand Ifm
- MFR # PX3111
- Zoro # G6037333
- Country of Origin Romania
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Overall Width | 30 in |
Overall Height | 79.5 in |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 3,000 psi, Electrical Connections 4-Pin M12 Connector, Output 4 to 20mA DC, Accuracy +/-0.75 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9.6 to 32V DC, IP Rating IP68; IP69K, Series PX, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 90 Degrees C, Minimum Operating Temperature -25 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Datalogger, Temperature (1620A-H-156)
- KLEIN TOOLS Clamp Meter, LCD, 600 A, 1.4 in (36 mm) Jaw Capacity, Cat IV 600V Safety Rating (CL700)
- FLUKE Stake Accessory Kit (ES-162P4-2)
- TSI ALNOR Indoor Air Quality Tester, CO2 0 to 5000 (7515)
- IFM Transmitter, 0-100psi, 9.6-32VDC (PX3224)
- IFM Transmitter, 0-100inH2O, 9.6-32VDC (PX3228)
- IFM Transmitter, 0-3000psi, 16-32VDC (PX9111)
- IFM Transmitter, 0-15psi, 16-32VDC (PX9117)
- IFM Transmitter, 0-250psi, 9.6-32VDC (PX3233)
- IFM Transmitter, 0-5000psi, 9.6-32VDC (PX3220)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-05)
- Ifm Transmitters