Shop All Sensor Accessories
Ifm
Threaded Adapter for Pressure Sensors
Mfr # E40107
Zoro # G807977793
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With The adapter is intended for use in devices, machines and installations that do not fall under the categories of the technical rule TR CU 032/2013.
- Maximum Pressure 300 bar
- Fitting Material Stainless Steel
- Adapter Process Connection 1/2 in NPT
- Sensor Connection M18x1.5
Product Information
- Brand Ifm
- MFR # E40107
- Zoro # G807977793
- Country of Origin China
- Category Sensor Accessories
Dimensions
Insertion depth [mm] | 23; (measuring probe SID, SFD, TN) |
Details
Item | Threaded Adapter for Pressure Sensors |
For Use With | The adapter is intended for use in devices, machines and installations that do not fall under the categories of the technical rule TR CU 032/2013. |
Maximum Pressure | 300 bar |
Fitting Material | Stainless Steel |
Adapter Process Connection | 1/2 in NPT |
Sensor Connection | M18x1.5 |
Pressure Equipment Directive | A possible classification to PED depends on the application and has to be carried out by the user / operator. |
Process connection | threaded connection 1/2" NPT |
Pressure rating [bar] | 300 |
Application | for industrial applications |
Media | liquids and gases |
MAWP (for applications according to CRN) [bar] | 303 |
Materials | stainless steel (1.4404 / 316L) |
Pressure Equipment Directive EAC | The adapter is intended for use in devices, machines and installations that do not fall under the categories of the technical rule TR CU 032/2013. |
Description
Threaded Adapter for Pressure Sensors, For Use With The adapter is intended for use in devices, machines and installations that do not fall under the categories of the technical rule TR CU 032/2013., Fitting Material Stainless Steel, Maximum Pressure 300 bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC (9007MS01S0502)
- WIREMOLD Single Faceplate Fitting, Gray, PVC (5507T1-G)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 12 A, Reversing: No (LC1D12BNE)
- IFM Short Swivel Bracket, Stainless Steel (E20870)
- IFM Mounting Adapter, F/ KQ Sensor (E12153)
- IFM Glass Protection Window (E21168)
- IFM Mounting Bracket For Type O5 (E21087)
- IFM Reflector, 3 In x 5/16 In x 3 In (E20005)
- IFM Short Swivel Bracket, Die Cast Zinc (E20718)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- Ifm Sensor Accessories