Shop All Temperature & Humidity Transmitters
Ifm
Temperature Transducer, 3-15/16 in., LED
Mfr # TD2233
Zoro # G0528431
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 0 to 300 Degrees F
- Process Connection 6 mm
- Display 4 Digit LED
- Power Required 18 to 32V DC
- Output 4 to 20mA DC
Product Information
- Brand Ifm
- MFR # TD2233
- Zoro # G0528431
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Probe Dia. | 15/64 in |
Probe Length | 3.94 in |
Manufacturers Warranty Length | 5 yr |
Process Connection Size | 6 mm |
Overall Width | 1.97 in |
Overall Length | 2.48 in |
Probe Diameter | 0.23 in |
Overall Height | 5.82 in |
Conduit Connection Size | 6 mm |
Description
Sanitary Temperature Transmitter, Maximum Sensed Temperature 300 Degrees F, Minimum Sensed Temperature 0 Degrees F, Temperature Accuracy +/-0.54 Degrees F, 0.1 Percent, Power Required 18 to 32V DC, Electrical Connections 4-Pin M12 Connector, Overall Length 2.48 in, IP Rating IP67, IP68, IP69K, Series TD, Output 4 to 20mA DC, Display 4 Digit LED, Probe Length 3.94 in, Sensing Element Type Pt1000 RTD, Conduit Connection Size 6 mm, Enclosure Rating IP67, IP68, IP69K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSI ALNOR Indoor Air Quality Tester, CO2 0 to 5000 (7515)
- AMPROBE Thermocouple Thermometer, 2 In, Type J, K (TMD-10)
- JOHNSON CONTROLS Pressure Trans 0750 Psig, 010 Vdc Output (P499VCP-107C)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L60#)
- IFM Temp Transducer, 1-31/32 in., 1/4 in. NPT (TA2613)
- IFM Temp Transducer, 1-31/32 in., 1/2 in. NPT (TA2313)
- IFM Temp Transducer, 3-15/16 in., 1/4 in. NPT (TA2633)
- IFM Temp Transducer, 5-29/32 in., 1/2 in. NPT (TA2343)
- IFM Temp Transducer, 3-15/16 in., 1/2 in. NPT (TA2333)
- IFM Temperature Transducer, 1-13/16 in. (TA2303)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3E44-LCD)
- Ifm Temperature & Humidity Transmitters