Shop All Temperature & Humidity Transmitters
Ifm
Temperature Transducer, 1-13/16 in.
Mfr # TA2303
Zoro # G0528529
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 0 to 300 Degrees F
- Process Connection 1/2 in NPT
- Display LED
- Power Required 18 to 32V DC
- Mounting Adapter
Product Information
- Brand Ifm
- MFR # TA2303
- Zoro # G0528529
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Probe Dia. | 15/64 in |
Probe Length | 1.18 in |
Manufacturers Warranty Length | 5 yr |
Probe Diameter | 6 mm |
Overall Height | 105.7 mm |
Process Connection Size | 1/2 in |
Overall Length | 4.16 in |
Description
Temperature Transducer, Maximum Sensed Temperature 302 Degrees F, Minimum Sensed Temperature -58 Degrees F, Temperature Accuracy +/-0.3K + 0.1 Percent Mid-Scale, +/-0.54 Degrees F + 0.1 Percent Mid-Scale, Power Required 18 to 32V DC, Electrical Connections 4-Pin M12 Connector, Overall Length 4.16 in, IP Rating IP67, IP68, IP69K, Series TA, Output 4 to 20mA DC, Probe Length 1.18 in, Sensing Element Type Pt1000 RTD, Display LED, Display Type Analog, Enclosure Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-02)
- FLUKE Low Voltage Detector 20-90 Vac (2433021)
- REED INSTRUMENTS Environmental Meter, 130dB, LCD (R4700SD)
- FLUKE Pressure Transmitter Test Hose, 10000psi (FLK-700TTH10K)
- IFM Temp Transducer, 3-15/16 in., 1/2 in. NPT (TA2333)
- IFM Temp Transducer, 5-29/32 in., 1/2 in. NPT (TA2343)
- IFM Temp Transducer, 63/64 in., 1/4 in. NPT (TA2603)
- IFM Temp Transducer, 1-31/32 in., 1/4 in. NPT (TA2613)
- IFM Temp Transducer, 1-31/32 in., 1/2 in. NPT (TA2313)
- IFM Temp Transducer, 3-15/16 in., 1/4 in. NPT (TA2633)
- RAYTEK Fixed Mount IR Temp. Sensor, -4 to 932F (RAYCMLTV3)
- Ifm Temperature & Humidity Transmitters