Shop All Thermostat Guards and Accessories
Ifm
Temperature Sensor
Mfr # TM4341
Zoro # G7052787
original price:
$122.99
4% off
new price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Type RTD
- Width (In.) 1 3/50 in
- Height (In.) 1 69/100 in
- Nominal Sensor Ohms @ 75F 109.5
- Length (In.) 5 59/100 in
Product Information
- Brand Ifm
- MFR # TM4341
- Zoro # G7052787
- Country of Origin United States
- Category Thermostat Guards and Accessories
Dimensions
Width (In.) | 1 3/50 in |
Height (In.) | 1 69/100 in |
Length (In.) | 5 59/100 in |
Overall Height | 1 1/16 in |
Overall Depth | 1 1/16 in |
Overall Length | 7 5/16 in |
Probe Length | 5 5/8 in |
Probe Diameter | 1/4 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Platinum, Output Not Applicable, Housing Type Standard Housing, Housing Material Stainless Steel, Housing Color Metallic, Probe Length 5 5/8 in, Temperature Accuracy +/- 0.15 K, Electrical Connection Type Plug-In, Product Type Temperature Sensor, Maximum Sensing Temperature 302 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1217-500B)
- DIAL MFG Cooler Pump15000/115V La (1387)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Hanging (HEA-21288 LED-BLK)
- ZORO SELECT Filtered Return Air Grille, 14.62 X 26.62, White, Steel (4JRT9)
- IFM Converter, Scaled Analog (TP3232)
- IFM Temperature Sensor (TM4311)
- IFM Temperature Sensor (TM4361)
- IFM Temperature Sensor, 50mm Probe, 1/2" NPT (TN2313)
- IFM Converter, Analog (TP3233)
- IFM Level Sensor, Electronic, 9.6mm Probe (LMC510)
- SIEMENS Accessories and Service Kits (ARG70)
- Ifm Thermostat Guards and Accessories