Shop All Temperature & Humidity Transmitters
Ifm
Temp Transducer, 1-31/32 in., 1/2 in. NPT
Mfr # TA2313
Zoro # G0528510
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 0 to 300 Degrees F
- Process Connection 1/2 in NPT
- Display LED
- Power Required 18 to 32V DC
- Mounting Adapter
Product Information
- Brand Ifm
- MFR # TA2313
- Zoro # G0528510
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Manufacturers Warranty Length | 5 yr |
Probe Dia. | 15/64 in |
Probe Length | 1.97 in |
Process Connection Size | 1/2 in |
Overall Length | 4.95 in |
Probe Diameter | 0.23 in |
Description
Temperature Transducer, Maximum Sensed Temperature 302 Degrees F, Minimum Sensed Temperature -58 Degrees F, Temperature Accuracy +/-0.3K + 0.1 Percent Mid-Scale, +/-0.54 Degrees F + 0.1 Percent Mid-Scale, Power Required 18 to 32V DC, Electrical Connections 4-Pin M12 Connector, Overall Length 4.95 in, IP Rating IP67, IP68, IP69K, Series TA, Output 4 to 20mA DC, Probe Length 1.97 in, Sensing Element Type Pt1000 RTD, Display LED, Display Type Analog, Enclosure Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Anemometer Kit (477-00T-AV)
- DICKEY-JOHN Grain Moisture Tester, Semi-Portable (GAC500XTSG1)
- PIC GAUGES Gauge, 1.5", 0/200psi, 1/8"CBM, SS (PRO-302D-158G-01)
- COOPER-ATKINS Thermocouple Thermometer, 1 Input, Type K (35240)
- IFM Temp Transducer, 63/64 in., 1/4 in. NPT (TA2603)
- IFM Temp Transducer, 1-31/32 in., 1/4 in. NPT (TA2613)
- IFM Temp Transducer, 3-15/16 in., 1/2 in. NPT (TA2333)
- IFM Temp Transducer, 3-15/16 in., 1/4 in. NPT (TA2633)
- IFM Temperature Transducer, 1-13/16 in. (TA2303)
- IFM Temp Transducer, 5-29/32 in., 1/2 in. NPT (TA2343)
- APC Netbotz Wireless Temperature Sensor (NBWS100T)
- Ifm Temperature & Humidity Transmitters