Shop All Cylinder Position Sensors
Ifm
T-Slot Sensor, DC, 3-Wire, PNP, N.O.
Mfr # MK5140
Zoro # G6406574
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Type None
- Lead Length (Ft.) 0.98 ft
- Display No
- Description/Special Features Output - AMR, PNP, N.O., 2M Cable
- Switching Current 100 mA
Product Information
- Brand Ifm
- MFR # MK5140
- Zoro # G6406574
- UPC # 094721735341
- Country of Origin Poland
- Category Cylinder Position Sensors
Dimensions
Lead Length (Ft.) | 0.98 ft |
Details
Enclosure Type | None |
Display | No |
Description/Special Features | Output - AMR, PNP, N.O., 2M Cable |
Switching Current | 100 mA |
Temp. Range (F) | -13 Degrees to 185 Degrees F |
Item | T-Slot Pneumatic Cylinder Position Sensor |
Switching Voltage | 10-30V DC |
Number of Wires | 3 |
Type | AMR |
Color | Orange / Black |
Description
T-Slot Pneumatic Cylinder Position Sensor, AMR, Switching Current 100 mA, Switching Voltage 10-30V DC, Lead Length (Ft.) 0.98 ft, Temp. Range (F) -13 Degrees to 185 Degrees F, Enclosure Type None, Display No, Number of Wires 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Hydraulics Reservoir, White Plstic, 18in L (500206414224)
- MARATHON MOTORS Brake Motor, TENV, 3 HP, 182TC, 230/460 (182TTTL7034)
- NATIONAL Small Bore Metric Seals, 33X45X7-R2LS32-S (33X45X7-R2LS32-S)
- COXREELS Heavy Duty Band Brake (16705)
- IFM Cylinder Position Sensor, M12 (MK5107)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0100)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0101)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5138)
- IFM Flow Monitor Kit 90-240V-Ac Flow Sensor (U25222)
- IFM T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O. (MK5103)
- SMC Rotary Table, Size 30 (MSQB30R)
- Ifm Cylinder Position Sensors