Shop All Cylinder Position Sensors
Ifm
T-Slot Sensor, 2-Wire, PNP/NPN, N.O.
Mfr # MR0101
Zoro # G6497531
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display No
- Number of Wires 2
- Description/Special Features Output - Reed, PNP or NPN, N.O.,M8 Snapfit Connector
- Color Orange / Black
- Temp. Range (F) 13 Degrees to 158 Degrees F
Product Information
- Brand Ifm
- MFR # MR0101
- Zoro # G6497531
- Country of Origin Poland
- Category Cylinder Position Sensors
Dimensions
Lead Length (Ft.) | 0.98 ft |
Details
Display | No |
Number of Wires | 2 |
Item | T-Slot Pneumatic Cylinder Position Sensor |
Description/Special Features | Output - Reed, PNP or NPN, N.O.,M8 Snapfit Connector |
Color | Orange / Black |
Temp. Range (F) | 13 Degrees to 158 Degrees F |
Switching Voltage | 5-120V AC/5-60V DC |
Switching Current | 100 mA |
Enclosure Type | None |
Type | REED |
Description
T-Slot Pneumatic Cylinder Position Sensor, REED, Switching Current 100 mA, Switching Voltage 5-120V AC/5-60V DC, Lead Length (Ft.) 0.98 ft, Temp. Range (F) 13 Degrees to 158 Degrees F, Enclosure Type None, Display No, Number of Wires 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Jaw, PK2 (TTR8212402G)
- ZORO SELECT Coupler, Triple End (3LX87)
- CALIFORNIA AIR TOOLS 5-Gallon Aluminum Air Tank 125 PSI Max only 9 lbs (CAT-AUX05A)
- MCGILL Camrol Cylindrical Inch Cam Follower, CF 3 B (CF 3 B)
- IFM T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O. (MK5103)
- IFM Flow Monitor Kit 90-240V-Ac Flow Sensor (U25222)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5114)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5140)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5138)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0100)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 330-30 CI 3/4 NPT (OS))
- Ifm Pneumatic System Components