Shop All Sensor Cordsets & Receptacles
Ifm
Single-Ended Cordset, 25 m L Cable
Mfr # EVT003
Zoro # G407877585
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 25 m
- End 1 Number of Pins 5
- Max. Voltage 250 V AC, 300 V DC
- Wire Size 0.34 sq mm
- End 1 Connection Type M12
Product Information
- Brand Ifm
- MFR # EVT003
- Zoro # G407877585
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 25 m |
Wire Size | 0.34 sq mm |
Details
Item | Single-Ended Cordset |
End 1 Number of Pins | 5 |
Max. Voltage | 250 V AC, 300 V DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
Max. Amps | 4 A |
Features | For use in Sanitary and Wet Areas in the Food Industry, Mechanical End Stop to Protect the O-Ring from Destruction, Permanent, Reliable Sealing Even when Mounted without Tools, Vibration and Shock Resistant Thanks to Coupling Ring with Locking Mechanism, Wide Operating Temperature Range and High Protection Rating |
Standards | CE, cULus, EAC, UKCA |
IP Rating | IP65, IP67, IP68, IP69K |
Connector Type | M12 |
Cordset Configuration | M12 Female Straight X Bare Wire |
Maximum Operating Temperature | 212 Degrees F |
End 1 Gender | Female |
End 1 Mounting Orientation | Straight |
Minimum Operating Temperature | -13 Degrees F |
Cable Jacket Color | Orange |
Cordset Type | Single-Ended |
End 1 Number of Keyways | 1 |
Cable Jacket Material | PVC |
Cable Type | Round |
Number of Wires | 4 |
Description
Single-Ended Cordset, End 1 Gender Female, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 25 m, Cable Jacket Color Orange, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 0.34 sq mm, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K, Standards CE, cULus, EAC, UKCA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100RBCU)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 4 Wire, 30 Amps, 125/250V, NEMA L14-30R (YGA025F)
- SQUARE D Load Center, HOM, 30 Spaces, 150A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM3060M150PC)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC154)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC010)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC141)
- IFM Single-Ended Cordset, 5 m L Cable (EVC008)
- IFM Connecting Cordset Cable (EVC153)
- IFM Single-Ended Cordset, 10 m L Cable (EVC152)
- BRAD HARRISON Extension Cordset, 4Pin, Receptacle, Female (884030A09M050)
- Ifm Sensors