Shop All Sensor Cordsets & Receptacles
Ifm
Single-Ended Cordset, 25 m L Cable
Mfr # EVC088
Zoro # G607877521
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 25 m
- End 1 Number of Pins 5
- Max. Voltage 250 V AC, 300 V DC
- Wire Size 0.34 sq mm
- End 1 Connection Type M12
Product Information
- Brand Ifm
- MFR # EVC088
- Zoro # G607877521
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 25 m |
Wire Size | 0.34 sq mm |
Details
Item | Single-Ended Cordset |
End 1 Number of Pins | 5 |
Max. Voltage | 250 V AC, 300 V DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
IP Rating | IP65, IP67, IP68, IP69K |
Max. Amps | 4 A |
Standards | CE, cULus, EAC, UKCA |
Features | High Protection Rating for the Requirements of Harsh Industrial Environments, Mechanical End Stop to Protect the O-Ring from Destruction, Permanent, Reliable Sealing Even when Mounted without Tools, Resistant to Oils and Coolants, Vibration and Shock Resistant Thanks to Coupling Ring with Locking Mechanism |
End 1 Gender | Female |
Number of Wires | 4 |
End 1 Number of Keyways | 1 |
Cable Type | Round |
Maximum Operating Temperature | 194 Degrees F |
Cable Jacket Material | TPU |
Minimum Operating Temperature | -13 Degrees F |
Cable Jacket Color | Orange |
End 1 Mounting Orientation | Angle |
Cordset Configuration | M12 Female Angle X Bare Wire |
Cordset Type | Single-Ended |
Connector Type | M12 |
Description
Single-Ended Cordset, End 1 Gender Female, End 1 Number of Pins 5, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 25 m, Cable Jacket Color Orange, Cable Jacket Material TPU, Max. Amps 4 A, Wire Size 0.34 sq mm, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K, Standards CE, cULus, EAC, UKCA, Cable Type Round, End 1 Number of Keyways 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0, 34+3X0.75, UL/CSA, without LED's (8000-58515-4010500)
- BELKIN 7-Foot Cat6 Black Cables, No Boots (A3L980-07-BLK)
- ECM INDUSTRIES 500PC CableTie Canister (50098N)
- MONOPRICE A/V Wallplate, RCA, Wht Center, Wht (6550)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC005)
- IFM Connecting Cordset Cable (EVC100)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC011)
- IFM Single-Ended Cordset, 10 m L Cable (EVC152)
- IFM Single-Ended Cordset, 20 m L Cable (EVC083)
- IFM M12 Sensor 10M Cordset Cable (EVW006)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC016)
- Ifm Sensors