Shop All Sensor Cordsets & Receptacles
Ifm
Single-Ended Cordset, 15 m L Cable
Mfr # EVC086
Zoro # G407877721
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 15 m
- End 1 Number of Pins 5
- Max. Voltage 250 V AC, 300 V DC
- Wire Size 0.34 sq mm
- End 1 Connection Type M12
Product Information
- Brand Ifm
- MFR # EVC086
- Zoro # G407877721
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 15 m |
Wire Size | 0.34 sq mm |
Details
Item | Single-Ended Cordset |
End 1 Number of Pins | 5 |
Max. Voltage | 250 V AC, 300 V DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
Standards | CE, cULus, EAC, UKCA |
Max. Amps | 4 A |
Features | High Protection Rating for the Requirements of Harsh Industrial Environments, Mechanical End Stop to Protect the O-Ring from Destruction, Permanent, Reliable Sealing Even when Mounted without Tools, Resistant to Oils and Coolants, Vibration and Shock Resistant Thanks to Coupling Ring with Locking Mechanism |
IP Rating | IP65, IP67, IP68, IP69K |
Cable Jacket Color | Orange |
End 1 Mounting Orientation | Angle |
Cable Jacket Material | TPU |
Minimum Operating Temperature | -13 Degrees F |
Maximum Operating Temperature | 194 Degrees F |
Number of Wires | 4 |
Cable Type | Round |
End 1 Gender | Female |
End 1 Number of Keyways | 1 |
Cordset Type | Single-Ended |
Description
Single-Ended Cordset, End 1 Gender Female, End 1 Number of Pins 5, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 15 m, Cable Jacket Color Orange, Cable Jacket Material TPU, Max. Amps 4 A, Wire Size 0.34 sq mm, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K, Standards CE, cULus, EAC, UKCA, Cable Type Round, End 1 Number of Keyways 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 5-in 304 Stainless Steel 200-lb, Silver, 50 Metal Cable Ties (222103)
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 3 D (F2X3WH6)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011055 (074011055)
- SQUARE D NEMA Control Relay, 2NO, 480VAC, 10A (8501XO20V06)
- IFM Female M23 Connector 15M Cordset Cable (E11744)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC012)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC002)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC001)
- IFM Single-Ended Cordset, 5 m L Cable (EVC008)
- IFM Cordset, For Use with PN4XXX Series (E18027)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1041L2)
- Ifm Sensor Cordsets & Receptacles