Shop All Sensor Cordsets & Receptacles
Ifm
Single-Ended Cordset, 10 m L Cable
Mfr # EVC143
Zoro # G407877523
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 m
- End 1 Number of Pins 4
- Max. Voltage 50 V AC, 60 V DC
- Wire Size 0.25 sq mm
- End 1 Connection Type M8
Product Information
- Brand Ifm
- MFR # EVC143
- Zoro # G407877523
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Wire Size | 0.25 sq mm |
Details
Item | Single-Ended Cordset |
End 1 Number of Pins | 4 |
Max. Voltage | 50 V AC, 60 V DC |
End 1 Connection Type | M8 |
End 2 Connection Type | Bare Wire |
Features | High Protection Rating for the Requirements of Harsh Industrial Environments, Mechanical End Stop to Protect the O-Ring from Destruction, Permanent, Reliable Sealing Even when Mounted without Tools, Resistant to Oils and Coolants, Vibration and Shock Resistant Thanks to Coupling Ring with Locking Mechanism |
Standards | CE, cULus, UKCA |
IP Rating | IP65, IP67, IP68, IP69K |
Max. Amps | 3 A |
Number of Wires | 3 |
Cable Type | Round |
Minimum Operating Temperature | -13 Degrees F |
Cable Jacket Material | TPU |
Maximum Operating Temperature | 194 Degrees F |
End 1 Number of Keyways | 1 |
End 1 Mounting Orientation | Straight |
Cable Jacket Color | Orange |
Cordset Type | Single-Ended |
End 1 Gender | Female |
Description
Single-Ended Cordset, End 1 Gender Female, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Orange, Cable Jacket Material TPU, Max. Amps 3 A, Wire Size 0.25 sq mm, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K, Standards CE, cULus, UKCA, Cable Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-700-L)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673)
- TEMPO COMMUNICATIONS Tester, Telephone Line (PE930)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Blue (6407-24-00)
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT001)
- IFM Single-Ended Cordset, 20 m L Cable (EVC083)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT044)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC001)
- IFM Cordset, 3 Pin, Receptacle, Female (E18215)
- BRAD HARRISON External Thread Receptacle, 6, Female, 8A (1R6004A20A120)
- Ifm Sensor Cordsets & Receptacles