Shop All Proximity Sensors
Ifm
Rectngulr Proximity Sensr, Capacitv, NO/NC
Mfr # KQ6001
Zoro # G6418632
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Rectangular Proximity Sensor
- Proximity Sensing Method Capacitive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type PNP/NPN
- Output Mode NO/NC
Product Information
- Brand Ifm
- MFR # KQ6001
- Zoro # G6418632
- UPC # 094720801856
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 48 mm |
Width | 20 mm |
Depth | 14 mm |
Length (Straight Wireway) | 48 mm |
Dimensions [mm] | 20 x 14 x 48 |
Description
Rectangular Proximity Sensor, Capacitive, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 10 Hz, Proximity Sensor Output Circuit Type PNP/NPN, Max. Detecting Distance 12 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO/NC, IP Rating 65, 67, Case Material PBT, Length 48 mm, Width 20 mm, Depth 14 mm, Operating Temp. Range -13 Degrees to 176 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 3" Cond/Pipe Hanger (67870)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 12/24V AC, 120V AC (9070T150D13)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Marine Grade, Female, Connector Body, 100A 3-Phase Wye 120/208V AC, 4-Pole 5-Wire Grounding (M5100C9R)
- NVENT HOFFMAN Sweep Tee, Fits 8.00x8.00, Gray, Steel (F88T)
- IFM Ultrasonic Sensor, M18, DC, 80-1200mm (UGT584)
- IFM Proximity Sensor, Inductive, 4mm, NC (IF0008)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IE5288)
- IFM Proximity Sensor, Inductive, 15mm, NO (II0340)
- IFM Proximity Sensor, Inductive, 7mm, NPN, NC, QD (IFS251)
- IFM Proximity Sensor, Capacitive, 20mm, PNP/NPN (KI5082)
- EATON Proximity Sensor, NO, 4 pin Micro (E57P-12UNN4-Q)
- Ifm Proximity Sensors