Shop All Proximity Sensors
Ifm
Rctngulr Proxmity Sensr, Capacitv, PNP/NPN
Mfr # KD3500
Zoro # G7239662
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Rectangular Proximity Sensor
- Proximity Sensing Method Capacitive
- Proximity Sensor Power Requirement 24 to 240V AC/DC
- Proximity Sensor Output Circuit Type PNP/NPN
- Output Mode NO/NC
Product Information
- Brand Ifm
- MFR # KD3500
- Zoro # G7239662
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 105 mm |
Width | 80 mm |
Depth | 40 mm |
Length (Straight Wireway) | 105 mm |
Description
Rectangular Proximity Sensor, Capacitive, Proximity Sensor Power Requirement 24 to 240V AC/DC, Unshielded, Proximity Sensor Operating Frequency 10 Hz, Proximity Sensor Output Circuit Type PNP/NPN, Max. Detecting Distance 60 mm, Proximity Sensor Electrical Connection 7/8-16 UN Connector, Output Mode NO/NC, IP Rating 65, Case Material PPE, Length 105 mm, Width 80 mm, Depth 40 mm, Operating Temp. Range -13 Degrees to 176 Degrees F, Max. Current Load 200/100mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 25A (6425AXXSZS-AC90)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF45-75)
- RITTAL Outlet Filter Enclosure Parts And Accessory (SK 3243.200)
- EATON Circuit Breaker, FAZ Series 3A, 1 Pole, 277/480V AC, D Curve (FAZ-D3/1-SP)
- IFM Proximity Sensor, Inductive, 22mm, PNP, NO (IIS211)
- IFM Proximity Sensor, Inductive, 12mm, NO (IG0345)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO (IFS205)
- IFM Proximity Sensor, Inductive, 4mm, PNP/NPN (IF5719)
- IFM Rectngulr Proximity Sensr, Capacitv, NO/NC (KQ6001)
- IFM Cylindrical Proximity Sensor, 12mmD, 45mmL (IFS200)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS7C4A1MPG13)
- Ifm Proximity Sensors