Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, N.O., 15mm
Mfr # II0012
Zoro # G8515832
original price:
$132.00
23% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 250V AC/DC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Product Information
- Brand Ifm
- MFR # II0012
- Zoro # G8515832
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Length | 81 mm |
Proximity Sensor Diameter | 30 mm |
Length (Straight Wireway) | 81 mm |
Dimensions [mm] | M30 x 1.5 / L = 81 |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 20 to 250V AC/DC, Unshielded, Proximity Sensor Operating Frequency 25 Hz AC/50 Hz DC, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Nickel Plated Brass, Length 81 mm, Operating Temp. Range -13 Degrees to 176 Degrees F, Max. Current Load 350/100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Thermocouple, Type J, 10 ft., 24 AWG Wire, Indoor use (TAJN10-AA)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A (LC1D093G7)
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 5 Channel - Rubber - 1.5" H x 1.5" W Channels - Black Base / Yellow Lid (CP9988)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (BRY5362W)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS239)
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0344)
- IFM Proximity Sensor, Inductive, 5mm, PNP, NO (IGT247)
- IFM Proximity Sensor, Capacitive, 15mm, PNP/NPN (KI5086)
- IFM Proximity Sensor, Inductive, 12mm, NO (IG0345)
- IFM Proximity Sensor, Capacitive, 12mm, PNP/NPN (KG5065)
- IFM Cylindrical Proximity Sensor, 12mmD, 60mmL (IFR200)
- Ifm Proximity Sensors