Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, N.C., 10mm
Mfr # II0096
Zoro # G8515823
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 250V AC/DC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NC
Product Information
- Brand Ifm
- MFR # II0096
- Zoro # G8515823
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Length | 81 mm |
Length (Straight Wireway) | 81 mm |
Dimensions [mm] | M30 x 1.5 / L = 81 |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 20 to 250V AC/DC, Shielded, Proximity Sensor Operating Frequency 25 Hz AC/50 Hz DC, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, IP Rating 67, Case Material Brass White Bronze Coated, Length 81 mm, Operating Temp. Range -13 Degrees to 176 Degrees F, Max. Current Load 350/100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 11", UV Black, Standard Duty, PK100 (MT11500C)
- GLOBAL EQUIPMENT Power Strip, 18 Outlets, 15A, 48"L, 6' Cord (LTS-48-18-6FT)
- PROFESSIONAL PLASTICS Kwikie Hollow Stem Expandable Plug, 2.500, Loop Nut, Item# 5120-25L ( (FABKWIKIEPLUG5120-25L-CS30-PC)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS512B1DAM12)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NC, QD (IGS240)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KG5067)
- IFM Proximity Sensor, Inductive, 6mm, PNP, NO (IFT245)
- IFM Cylindrical Proximity Sensor, 8mmD, 37mmL (IE5344)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO (IGS249)
- IFM Proximity Sensor, Inductive, 4mm, NO (IF0311)
- OMRON Proximity Sensor, 18mm, NPN, NC (E2K-X8ME2)
- Ifm Sensors