Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 8mm, PNP, NO
Mfr # IGS244
Zoro # G0528081
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Product Information
- Brand Ifm
- MFR # IGS244
- Zoro # G0528081
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 60 mm |
Proximity Sensor Diameter | 18 mm |
Length (Straight Wireway) | 60 mm |
Dimensions [mm] | M18 x 1 / L = 60 |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 400 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 60 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 1 Pole, 120/240V AC (QOU160)
- MERSEN UL Class Fuse, A60X Series, Fast-Acting, 50A, 600V AC, Non-Indicating (A60X50-4)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch, DPST, 4 Conn., On/Off (M21SP)
- SCHNEIDER ELECTRIC Switch disconnector fuse, TeSys GS, 3P, 30A, fuse type UL, size J (GS2EU3N)
- IFM Proximity Sensor, Capacitive, 8mm, NC (KG0010)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS260)
- IFM Proximity Sensor, Inductive, 1mm, NPN, NO (IE5123)
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0307)
- IFM Rectngulr Proximity Sensr, Capacitv, NO/NC (KQ6001)
- IFM Proximity Sensor, Inductive, 1mm, PNP/NPN (IE5207)
- EATON Proximity Sensor, Inductive, 2mm, PNP, NO (E57-08GU02-G)
- Ifm Proximity Sensors