Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 8mm, PNP, NO
Mfr # IGS212
Zoro # G6708904
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Product Information
- Brand Ifm
- MFR # IGS212
- Zoro # G6708904
- UPC # 094720877561
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 70 mm |
Length (Straight Wireway) | 70 mm |
Dimensions [mm] | M18 x 1 / L = 70 |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 400 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 67, Case Material Brass White Bronze Coated, Length 70 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strap and Screws, 1 Gang, Steel (RA40)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG52V09)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 0.125A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1/8)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5323-0)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS252)
- IFM Proximity Sensor, Inductive, 25mm, PNP, NO (IIT231)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO, QD (IFS241)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NC, QD (IFS261)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS256)
- IFM Prox Sensor, Inductive, 15mm, PNP, NO, QD (IIS226)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NC (E2F-X5E2)
- Ifm Proximity Sensors