Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 8mm, NO
Mfr # IG0344
Zoro # G7559316
original price:
$81.19
4% off
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 250V AC/DC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Product Information
- Brand Ifm
- MFR # IG0344
- Zoro # G7559316
- UPC # 094720847519
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 72 mm |
Length (Straight Wireway) | 72 mm |
Dimensions [mm] | M18 x 1 |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 20 to 250V AC/DC, Shielded, Proximity Sensor Operating Frequency 25 Hz AC/60 Hz DC, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 3 Pin 1/2-20 UNF Male Connector, Output Mode NO, IP Rating 67, Case Material Brass White Bronze Coated, Length 72 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 250/100mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Screw On (SC242408)
- KABELSCHLEPP Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft (MC0475-4.00-RS-1305)
- 3M Butt Splice Connector, 22-18 AWG, Red, PK25 (BSV18Q)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SCO3V08)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO (IGS245)
- IFM Proximity Sensor, Inductive, 5mm, PNP, NO (IGT247)
- IFM Inductive Proximity Sensor, 50 mm L (IE5287)
- IFM Cylindrical Distance Sensor (OID200)
- IFM Rectngular Proximity Sensr, Shlded, PNP, NO (IM5115)
- IFM Proximity Sensor, Inductive, 1mm, NPN, NO (IE5123)
- TELEMECANIQUE SENSORS Inductive Sensor (XS612B4PAM12)
- Ifm Sensors