Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 7mm, PNP, NO, QD
Mfr # IFS245
Zoro # G0527969
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Product Information
- Brand Ifm
- MFR # IFS245
- Zoro # G0527969
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 45 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 45 mm |
Dimensions [mm] | M12 x 1 / L = 45 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 700 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 7 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 45 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Back and Side Wired, White (BR15C2WHI)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC16001)
- POWER FIRST 9 ft. Indoor Extension Cord 18/2 Gauge GN (52NY08)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (C10-10A)
- IFM Proximity Sensor, Inductive, 22mm, PNP, NO (IIS211)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS244)
- IFM Proximity Sensor, 30mm, NO (KI0202)
- IFM Proximity Sensor, Inductive, 10mm, NPN, NO (II7102)
- IFM Ultrasonic Sensor, M18, DC PNP, 60-800mm (UGT582)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO (IFS213)
- IFM INDUCTIVE 10-30V-DC PROXIMITY SENSOR (IE5344 IEBC003BASKG/0.3M/AS)
- Ifm Sensors