Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 7mm, PNP, NC, QD
Mfr # IFS250
Zoro # G0528300
original price:
$41.89
10% off
new price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NC
Product Information
- Brand Ifm
- MFR # IFS250
- Zoro # G0528300
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 60 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 60 mm |
Dimensions [mm] | M12 x 1 / L = 60 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 700 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 7 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NC, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 60 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK STRAP 1 HOLE EMT 1 1/4"" (49923)
- TRUMETER 24VDC, FRONT MNT, NON-RESET (R8-4916)
- GE Thermal Unit, 9.75A (CR123H112B)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (24C836)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IE5288)
- IFM Proximity Sensor, Inductive, 2mm, PNP, NO (IF7104)
- IFM Proximity Sensor, Inductive, 3mm, PNP, NO (IFT240)
- IFM Proximity Sensor, Inductive, 4mm, NC (IF0008)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS248)
- IFM Rectngulr Proxmity Sensor, 12 to 36VDC, NC (IS5002)
- SECURITY DOOR CONTROLS Infrared Motion Sensor (MD-31DOW)
- Ifm Sensors