Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 5mm, NC
Mfr # IG0327
Zoro # G6545314
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 250V AC/DC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NC
Product Information
- Brand Ifm
- MFR # IG0327
- Zoro # G6545314
- UPC # 094720818007
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Length | 98 mm |
Proximity Sensor Diameter | 18 mm |
Length (Straight Wireway) | 98 mm |
Dimensions [mm] | M18 x 1 / L = 80 |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 20 to 250V AC/DC, Shielded, Proximity Sensor Operating Frequency 25 Hz AC/50 Hz DC, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, IP Rating 67, Case Material Brass White Bronze Coated, Length 98 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 250/100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A36P36G)
- SCHNEIDER ELECTRIC Logic Controller, 24VDC, Transistor Output (TM241CEC24T)
- LEVITON Receptacle (BR20-I)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: Yes (6EAX3)
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS204)
- IFM INDUCTIVE 10-30V-DC PROXIMITY SENSOR (IE5344 IEBC003BASKG/0.3M/AS)
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGS205)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NC, QD (IFS249)
- IFM Proximity Sensor, Inductive, 10mm, PNP, NO (IIT228)
- IFM Proximity Sensor, Inductive, 1mm, NPN, NO (IE5123)
- OMRON Proximity Sensor, Inductive, 18mm, NC (E2E2-X5Y2)
- Ifm Proximity Sensors